Shop All Food Grade Lubricants
Lubriplate
Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK40
Mfr # L0145-098
Zoro # G300663360
product price: $589.99
/pk 40, $14.75/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NSF Rating H1
- Lubricant Container Cartridge
- Lubricant Base Mineral Oil
- Min. Operating Temp. Range 10°F
- Max. Operating Temp. Range 200°F
Product Information
- Brand Lubriplate
- MFR # L0145-098
- Zoro # G300663360
- UPC # 89215314508
- Country of Origin United States
- Category Food Grade Lubricants
Details
Item | Grease |
NSF Rating | H1 |
Lubricant Container | Cartridge |
Lubricant Base | Mineral Oil |
Min. Operating Temp. Range | 10°F |
Max. Operating Temp. Range | 200°F |
Lubricant Color | White |
Series | FML |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 1.250 In (8666030)
- AIGNEP USA Elbow Connector, 45/64" Hex, 8mm Tube (55110-8-3/8)
- ENERPAC Repair Kit, Universal (P80K4)
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125P-4-6)
- LUBRIPLATE Pgo Fgl-150, 5 Gal Pail, H-1/Food Grade, Synthetic Polyalkylene Glycol Iso-150 Gear Fluid (L0810-060)
- LUBRIPLATE Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-060)
- LUBRIPLATE Pure Flush, 5 Gal Pail, H-1/Food Grade Flushing And Cleaning Fluid (L0816-060)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Recirculating Fluid, Iso-100 PK4 (L0883-057)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32 (L0879-060)
- LUBRIPLATE Sfgo Ultra 220, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 (L0985-060)
- SPRAYON 13.75 oz Multipurpose Grease Aerosol can (S00101000)
- Lubriplate Food Grade Lubricants