Shop All Lubricants
Lubriplate
Light Viscosity Fluid For Air Tools And Lift Cylinders
Mfr # L0713-060
Zoro # G200663330
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Rotary and Reciprocating Air Tools, Such as Chipping Hammers, Impact Wrenches, Air Motors, Grinders, Reamers, Drills
- Container Size 5 gal
- Color Amber
- Container Type Pail
- Lubricant Type Oil
Product Information
- Brand Lubriplate
- MFR # L0713-060
- Zoro # G200663330
- UPC # 89215571307
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Rotary and Reciprocating Air Tools, Such as Chipping Hammers, Impact Wrenches, Air Motors, Grinders, Reamers, Drills |
Color | Amber |
Container Type | Pail |
Lubricant Type | Oil |
Flash Point | 385°F |
ISO Viscosity Grade | 32 |
Pour Point | -30°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (SN1102)
- LEGACY Coupler Plug Kit, 1/4 in, 1/4"-18,300 psi (A71458B)
- DYNABRADE Cylinder, for Reciprocating Tool (10833)
- MILTON Brass Hole Ferrule, 1"x.656 I.D. (1654-6)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications PK4 (L0247-007)
- LUBRIPLATE No. 630-2, ¼ Drum, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-039)
- LUBRIPLATE Syn-Fg Sdo, 12/11 Oz. Spray, 12PK (L0570-063)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-060)
- LUBRIPLATE Ds-Es, 35 Lb Pail, White Electric Switch Grease (L0137-035)
- LUBRIPLATE Multi-Vis Hyd. Oil, 5 Gal Pail, Iso-32/Sae 5W-20 Multi-Vis Hydraulic Fluid (L0777-060)
- DRISLIDE Multi-Purpose Lube, 4 Oz. Plastic Bottle (DSL201)
- Lubriplate Penetrants and Lubricants