Shop All Lubricants
Lubriplate
Iso-100 R&O Aw Heavy Duty Hydraulic And Recirculating System Fluid
Mfr # L0763-060
Zoro # G500663368
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication
- Container Size 5 gal
- Pour Point -10°F
- Lubricant Type Oil
- SAE Grade 30
Product Information
- Brand Lubriplate
- MFR # L0763-060
- Zoro # G500663368
- UPC # 89215576302
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Details
Lubricant Application | Hydraulic Applications, Air Compressors, Turbines, Gear Cases and General Lubrication |
Pour Point | -10°F |
Lubricant Type | Oil |
SAE Grade | 30 |
Flash Point | 505°F |
Container Type | Pail |
ISO Viscosity Grade | 100 |
Series | HO |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 120VAC (AV-SOL-120VAC-1.8)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-SS)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 12 In (K2G10-115V-BR-12)
- PBC LINEAR Standard Linear Bearing, 3/4 In. (FL12)
- LUBRIPLATE Synxtreme Asap, 4/8 Oz. Brush Top, Anti-Seize Assembly Paste (L0404-008)
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- LUBRIPLATE No. 130-Aa, ¼ Drum, Multi-Purpose, Water Resistant Calcium White Grease (L0044-039)
- LUBRIPLATE Low Temp, 36/10 Oz Tubes, Multi-Purpose, Low Temp Grease Effective To -40 Degrees F (L0172-092)
- LUBRIPLATE Iso-220/Agma 5 Tacky Fluid For Way, Bearing And Gear Box Apps. (L0245-035)
- LUBRIPLATE No. 130-Aa, 12/16 Oz Tubs, 12PK (L0044-004)
- ANTI-SEIZE TECHNOLOGY Lithium Grease, 14 Oz., Cartridge (24414)
- Lubriplate Lubricants