Shop All Lubricants
Lubriplate
Hvy Dty, White Lithium For Extreme Low Temp To -60 Degrees F. PK40
Mfr # L0189-098
Zoro # G600663336
product price: $501.99
/pk 40, $12.55/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Low Temperature Applications Such As Freezers And Fifth Wheels
- Dropping Point 375°F
- Series MAG
- Color Off-White
- Max. Operating Temp. 300°F
Product Information
- Brand Lubriplate
- MFR # L0189-098
- Zoro # G600663336
- UPC # 89215318902
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Low Temperature Applications Such As Freezers And Fifth Wheels |
Dropping Point | 375°F |
Series | MAG |
Color | Off-White |
Max. Operating Temp. | 300°F |
Lubricant Type | Grease |
Min. Operating Temp. | -60°F |
Pour Point | -65°F |
Grease Thickener | Lithium 12 Hydroxy |
Container Type | Cartridge |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17506 (FJ3171-0808S)
- BESTORQ Aftermarket replacement for 174911 SIMPLICITY Mower Attachments: 847 Belt for Drive, 4LK440 (4LK440)
- LUBRIPLATE No. 130-Aa, 36/10 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-092)
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- LUBRIPLATE Nlgi No. 2 Non Melt General Purpose Grease PK40 (L0096-098)
- LUBRIPLATE Rock Drill Oil 10R, 4/1 Gal Jugs, Iso-32, Tacky Rock Drill Oil (L0847-057)
- LUBRIPLATE Ds-Es, 35 Lb Pail, White Electric Switch Grease (L0137-035)
- LUBRIPLATE Motor Assembly Grease PK36, L0034-086 (L0034-086)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-207)
- Lubriplate Lubricants