Shop All Lubricants
Lubriplate
Heavy Duty White Lithium Grease PK40
Mfr # L0102-098
Zoro # G300663322
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose For Heavy Construction, Wheel Bearings, Chassis Points, Water Pumps, Fifth Wheels
- Min. Operating Temp. -10°F
- Container Type Cartridge
- Grease Thickener Lithium 12 Hydroxy
- Color Beige
Product Information
- Brand Lubriplate
- MFR # L0102-098
- Zoro # G300663322
- UPC # 89215310203
- Country of Origin United States
- Category Lubricants
Details
Lubricant Application | Multi-Purpose For Heavy Construction, Wheel Bearings, Chassis Points, Water Pumps, Fifth Wheels |
Min. Operating Temp. | -10°F |
Container Type | Cartridge |
Grease Thickener | Lithium 12 Hydroxy |
Color | Beige |
Lubricant Type | Grease |
Dropping Point | 400°F |
Max. Operating Temp. | 300°F |
Series | 1200-2 |
Timken OK Load | 65 lb |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SBLF202-10G)
- GATES Polyflex Belts, 3M500 (3M500)
- TARIFOLD Wall Unit Reference Organizer, A3 Pocket (W291A3LAN)
- B B MANUFACTURING 1936-8M-20, Timing Belt, Neoprene, Fiberglass (1936-8M-20)
- LUBRIPLATE Heavy Duty White Lithium Grease (L0102-035)
- LUBRIPLATE No. 1200-2, 4/6 Lb Tubs, Heavy Duty White Lithium Grease (L0102-005)
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- LUBRIPLATE 12 oz Chain Cable Fluids, 12PK (293-L0135-063)
- LUBRIPLATE Super Chain Oil, 5 Gal Pail, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-060)
- WARREN DISTRIBUTION Mag1 8Oz Belt Dressing (MAG00446)
- Lubriplate Penetrants and Lubricants