Shop All Food Grade Lubricants
Lubriplate
H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68
Mfr # L0882-060
Zoro # G800663327
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- NSF Rating H1
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Color Colorless
Product Information
- Brand Lubriplate
- MFR # L0882-060
- Zoro # G800663327
- UPC # 89215588206
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Mineral Oil |
Lubricant Application | Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling |
NSF Rating | H1 |
Lubricant Container | Pail |
Lubricant Color | Colorless |
Series | FMO-AW |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for DA402 IDC BELT, 4L500 (4L500)
- AEROQUIP Adpt, MNPT-FORB, 1/2-14, 7/8-14, Strt (2246-8-10S)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.30" OD (5V1035)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/16 In (PSF0305-02)
- LUBRIPLATE Pgo Fgl-460, 12/1 Qts, 12PK (L0813-054)
- LUBRIPLATE Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-004)
- LUBRIPLATE 3H Direct, 12/11 Oz. Spray, 12PK (L0174-063)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Recirculating Fluid, Iso-100 PK4 (L0883-057)
- LUBRIPLATE Clear, H-1/Food Grade Grease For Medium Speed Bearings PK40 (L0351-098)
- LUBRIPLATE Fmo-900-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0884-062)
- JET-LUBE Nonconductive Grease, 5.3 Oz. (32460)
- Lubriplate Penetrants and Lubricants