Shop All Food Grade Lubricants
Lubriplate
Fmo-900-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems
Mfr # L0884-062
Zoro # G001865520
product price: $3,661.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$3,661.99
Free 30-Day Returns
Key Features
- Lubricant Application Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
- NSF Rating H1
- Lubricant Container Drum
- Lubricant Color Colorless
- Series FMO-AW
Product Information
- Brand Lubriplate
- MFR # L0884-062
- Zoro # G001865520
- UPC # 89215488414
- Country of Origin United States
- Category Food Grade Lubricants
Details
Item | Mineral Oil |
Lubricant Application | Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling |
NSF Rating | H1 |
Lubricant Container | Drum |
Lubricant Color | Colorless |
Series | FMO-AW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, H Series (BVHN8-8F)
- PIX PIX 285L075, Standard Timing Belt, L, 3/4 X 28-1/2, T76, Trapezoidal (285L075)
- PROSOURCE Hose Clamp Ss/Ss Scrw No.06 (HCMSS08)
- ENVIROTEC Motor, 277V, 3/4 HP, 1-Phase (PM-02-0106)
- LUBRIPLATE Fgl-0, 10/19 Oz. Cart, 10PK (L0230-010)
- LUBRIPLATE 3H Direct, 12/11 Oz. Spray, 12PK (L0174-063)
- LUBRIPLATE Pgo Fgl-460, 4/1 Gal Jugs (L0813-057)
- LUBRIPLATE H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, MultiPurp PK40 (L0305-098)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK40 (L0145-098)
- LUBRIPLATE Cs-Fg Ep-00, 35 Lb Pail, Calcium Sulfonate Food Grade Ep-00 Grease (L0153-035)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- Lubriplate Penetrants and Lubricants