Shop All Food Grade Lubricants
Lubriplate
Fgl-2, 4/6 Lb Tubs, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing
Mfr # L0232-005
Zoro # G001865315
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application Multi-Purpose Food Grade Applications Under Severe Operating Conditions Such As Water, Steam, High-Temperature
- NSF Rating H1
- Container Size 6 lb
- Lubricant Container Tub
- Min. Operating Temp. Range 10°F
Product Information
- Brand Lubriplate
- MFR # L0232-005
- Zoro # G001865315
- UPC # 89215723263
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 6 lb |
Details
Item | Grease |
Lubricant Application | Multi-Purpose Food Grade Applications Under Severe Operating Conditions Such As Water, Steam, High-Temperature |
NSF Rating | H1 |
Lubricant Container | Tub |
Min. Operating Temp. Range | 10°F |
Max. Operating Temp. Range | 400°F |
Lubricant Color | White |
Series | FGL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC D760G06A, Pressure Line, 5 micron, Outside-In (MF0059784)
- REELCRAFT Hose Reel Bumper, Use w/4NB16, 5PG12, 5PR83 (8-HR1004-3)
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- AEROQUIP Fitting, Straight, 3/8 Hose, 11/16-16 ORS (1AA6FR6)
- LUBRIPLATE H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, MultiPurp PK40 (L0305-098)
- LUBRIPLATE H-1/Food Grade, Calcium Sulphinate Synthetic No. 2.Med-Slow Apps PK40 (L0309-098)
- LUBRIPLATE Fg Oil Direct, 12/11 Oz. Spray, 12PK (L0727-063)
- LUBRIPLATE Fmo-900-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Gear Boxes And Recirculating Systems (L0884-057)
- LUBRIPLATE H-1/Food Grade Synthetic Fluid For Worm Gear Boxes, Iso-460 (L0987-060)
- LUBRIPLATE Synxtreme Fg-2, 12/11 Oz Spray, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purp (L0305-063)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-225)
- Lubriplate Food Grade Lubricants