Shop All Hub, Circulating & Gear Oils
Lubriplate
5 gal Lubricating Oil Pail 460 ISO Viscosity, 60 SAE, Amber
Mfr # L0794-060
Zoro # G601865487
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 60
- Container Size 5 gal
- ISO Viscosity Grade 460
- Series HO
- Color Amber
Product Information
- Brand Lubriplate
- MFR # L0794-060
- Zoro # G601865487
- UPC # 89215579402
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Details
Item | Lubricating Oil |
SAE Grade | 60 |
ISO Viscosity Grade | 460 |
Series | HO |
Color | Amber |
Application | Gear Cases, Bearings, Hydraulic Applications, Air Compressors and Central Lubricating Oil Systems |
Container Type | Pail |
Viscosity @ 40 C (cSt) | 448 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 15 x 5-1/2 in. (PA2554)
- PRIMEFIT XP Dual Tire Chuck - Brass (XC2001)
- ASTRO PNEUMATIC AIR CHUCK REPLACEMENTF/AO3018-PART (AO3018-17)
- ILC Replacement for JOHN DEERE MIA12270 STARTER (MIA12270 STARTER)
- LUBRIPLATE 5 gal Synthetic Fluid Pail 220 ISO Viscosity, Colorless (L1001-060)
- LUBRIPLATE Oil Drum 220 ISO Viscosity, 90 SAE (L0245-040)
- LUBRIPLATE 2 lb Gear Box Fluid Bottle 150 ISO Viscosity, Amber (L0030-013)
- LUBRIPLATE 35 lb Worm Gear Fluid Pail 460 ISO Viscosity, 140 SAE (L0014-035)
- LUBRIPLATE 35 lb Gear Oil Pail 32 ISO Viscosity, 75W SAE (L0116-035)
- LUBRIPLATE 35 lb Gear Oil Pail 460 ISO Viscosity, 85W-140 SAE, Red (L0213-035)
- MILES LUBRICANTS 5 gal Rust and Oxidation Oil Pail 46 ISO Viscosity, 20W SAE, Amber (M0010020099)
- Lubriplate Hub, Circulating & Gear Oils