Shop All Oilers and Reservoirs
Lubrimatic
Pistol Oiler, 32oz, 1/4in-28 Thread, Steel
Mfr # 50-583
Zoro # G3961575
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 32 oz
- Height (In.) 9 in
- Spout Length (In.) 6 in
- Bowl Material Steel
- Function Oiler
Product Information
- Brand Lubrimatic
- MFR # 50-583
- Zoro # G3961575
- UPC # 028893505839
- Country of Origin China
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 9 in |
Spout Length (In.) | 6 in |
Thread Size | 1/4-28 |
Details
Item | Pistol Oiler |
Reservoir Cap. (Oz.) | 32 oz |
Bowl Material | Steel |
Function | Oiler |
Capacity | 32 fl oz |
For Use With | Oil |
Includes | Can, Spout |
Number of Feeds | 0 |
Max. Operating Temp. (F) | 200 Degrees F |
Type | Pistol |
Material | Steel |
Bowl Capacity | 1 qt |
Air Inlet (In.) | 3/20 in |
Description
Pistol Oiler, Reservoir Cap. (Oz.) 32 oz, Height (In.) 9 in, Thread Size 1/4-28, Steel, Capacity 32 fl oz, Function Oiler, For Use With Oil, Includes Can, Spout, Spout Length (In.) 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON V Style High Flow Plug, 1/4" MNPT, PK10 (760-1)
- DIXON Short Shank Female NPSM, 2", AL (FAB200)
- TRITAN Insert Bearing, Stainless, Bore 35mm (SSUC207-35MM)
- DIAMOND D Rubrite Cleaning Stone, 3/8" Lx1/2" Wx5"H (RUBBX6251)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-515)
- LUBRIMATIC Can Measure Galv W/Flexspt 2Qt (75-442GS)
- LUBRIMATIC Handled Oiler, 32oz, 10-32 Thread, Steel (50-347)
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel (50-573)
- LUBRIMATIC Handled Oiler, 16oz, 10-32 Thread, Steel (50-337)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-509CC)
- WESTWARD Oiler, Lever, Capacity 1 Pint (2LAH3)
- Lubrimatic Oilers and Reservoirs