Shop All Grease Gun Accessories
Lubrimatic
Hose, 12in, 5000 psi, Steel
Mfr # 10-212
Zoro # G1824816
original price:
$8.59
5% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 12 in
- For Use With Grease Gun
- Features 1/8 in NPT Male Fittings On Each End
- Max. Pressure 5,000 psi
Product Information
- Brand Lubrimatic
- MFR # 10-212
- Zoro # G1824816
- UPC # 028893102120
- Country of Origin China
- Category Grease Gun Accessories
Dimensions
Size | 12 in |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose |
For Use With | Grease Gun |
Features | 1/8 in NPT Male Fittings On Each End |
Max. Pressure | 5,000 psi |
Material | Steel |
Working Pressure | 5,000 psi |
Min. Burst Pressure | 5,000 psi |
Description
Hose, For Use With Grease Gun, Size 12 in, Max. Pressure 5,000 psi, Min. Burst Pressure 5,000 psi, Working Pressure 5,000 psi, Material Steel, Features 1/8 in NPT Male Fittings On Each End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 545mm PL, T109 (545-5M-15)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEP)
- NANO Refrigerated Air Dryer, 30 scfm (NDX0030)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E567)
- LUBRIMATIC Fitting Swivel, 360 deg with Coupler, ST (05-057)
- LUBRIMATIC Adapter-Needle Nose, 4in, 3000 psi, Steel (05-025)
- LUBRIMATIC Coupler Grease Gun, 1-7/16in, 4500 psi, ST (05-031)
- LUBRIMATIC Grease Gun Injector Needle, 18 x 1-1/2in (05-037)
- LUBRIMATIC Needle Nose Dispenser, 3/4in, 3000 psi, ST (05-045)
- LUBRIMATIC Hose Grease Flex Whip 12In (10-200)
- PROLUBE Flexible Grease Hose, 18", 5800 psi, Guard (43781)
- Lubrimatic Grease Gun Accessories