Shop All Oilers and Reservoirs
Lubrimatic
Handled Oiler, 32oz, 10-32 Thread, Steel
Mfr # 50-347
Zoro # G3961520
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 32 oz
- Height (In.) 9 in
- Spout Length (In.) 9 in
- Bowl Material Steel
- Function Oiler
Product Information
- Brand Lubrimatic
- MFR # 50-347
- Zoro # G3961520
- UPC # 028893503477
- Country of Origin China
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 9 in |
Spout Length (In.) | 9 in |
Thread Size | 10-32 |
Details
Item | Handled Oiler |
Reservoir Cap. (Oz.) | 32 oz |
Bowl Material | Steel |
Function | Oiler |
Capacity | 32 fl oz |
For Use With | Oil |
Includes | Can, Spout |
Bowl Capacity | 1 qt |
Material | Steel |
Type | Handled |
Max. Operating Temp. (F) | 200 Degrees F |
Air Inlet (In.) | 1/2 in |
Description
Handled Oiler, Reservoir Cap. (Oz.) 32 oz, Height (In.) 9 in, Thread Size 10-32, Steel, Capacity 32 fl oz, Function Oiler, For Use With Oil, Includes Can, Spout, Spout Length (In.) 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit RC10 TRIO, For Hydraulic Rams (RC10NK0)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 5.5A (ATV320U22N4B)
- FLEXZILLA Pro Air Hose, 1/4" x 50, 1/4" MNPT Fitt (HFZP1450YW2)
- DAYTON AC Gearmotor, 59.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL6)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-509CC)
- LUBRIMATIC Can Measure Galv W/Flexspt 2Qt (75-442GS)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-516)
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel (50-573)
- LUBRIMATIC Pistol Oiler, 32oz, 1/4in-28 Thread, Steel (50-583)
- LUBRIMATIC Handled Oiler, 16oz, 10-32 Thread, Steel (50-337)
- GOLDENROD Goldenrod 250-506 56032 1-3Pt Bottom Spring Oiler W- 7 Inch Flex (250-506)
- Lubrimatic Oilers and Reservoirs