Shop All Funnels & Accessories
Lubrimatic
Funnel, 56 oz., Tin, Silver
Mfr # 75-012
Zoro # G3961609
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Total Capacity 56 oz
- Height 9 in
- Spout Outside Dia. 9 in
- Color Silver
Product Information
- Brand Lubrimatic
- MFR # 75-012
- Zoro # G3961609
- UPC # 028893750123
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Height | 9 in |
Spout Outside Dia. | 9 in |
Diameter | 8 in |
Mouth Outside Diameter | 8 in |
Spout Outside Diameter | 1 in |
Spout Length | 2 3/4 in |
Overall Diameter | 8 in |
Overall Height | 9 in |
Details
Material | Steel |
Item | Spout Funnel |
Total Capacity | 56 oz |
Color | Silver |
Function | Pouring Liquids |
Application | Pouring Liquids |
Flow Capacity | 56 oz |
Fluid Capacity | 56 fl oz |
Mouth Shape | Round |
Spout Type | Straight |
Finish | Galvanized Steel |
Bowl Capacity | 56 oz |
Description
Spout Funnel, Material Steel, Fluid Capacity 56 fl oz, Overall Diameter 8 in, Overall Height 9 in, Spout Outside Diameter 1 in, Spout Length 2 3/4 in, Color Silver, Flow Capacity 56 oz, Bowl Capacity 56 oz, Finish Galvanized Steel, Mouth Outside Diameter 8 in, Mouth Shape Round, Spout Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE 8000 lb. Mechanic Service Jack 48" Max. Lifting H., 4-1/2" Min. Lifting H (7060900)
- HUSKY LINER 14-19 SILVERADO 1500(Legacy), 15-19 SILVERADO 2500/3500 REAR WHEEL WEL (79011)
- BALDWIN FILTERS Air Filter, 7-11/32 in. Lx3-9/32 in. dia. (PA30063)
- DB ELECTRICAL Alternator For Hyster Various 8-97088-707-0 Lr145-710 1361137 3068341 (400-44125)
- LUBRIMATIC FUNNEL STEEL 17.5"" 24 OZ (75-007)
- LUBRIMATIC Funnel, 10 oz., Tin, Silver (75-009)
- LUBRIMATIC Painted Measure, 2 qt., Steel, Black (75-662)
- LUBRIMATIC Funnel, 4 qt., Steel, Silver (75-017)
- LUBRIMATIC Funnel Lock Trctr Galv 8Qt (75-008)
- LUBRIMATIC Funnel, Galvanized, 8 qt. Cap. (75-004)
- FUNNEL KING Measuring Container, 8 qt. Capacity (94498)
- Lubrimatic Funnels & Accessories