Shop All Lubricants
Lubrimatic
12 oz Aerosol Can White
Mfr # 11363
Zoro # G3961706
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz.
- Container Type Aerosol Can
- NSF Rating Not Rated
- Container Size 12 oz
- Lubricant Container Aerosol
Product Information
- Brand Lubrimatic
- MFR # 11363
- Zoro # G3961706
- UPC # 079700113631
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 12 oz. |
Container Size | 12 oz |
Description
White Lithium Grease with PTFE, Lithium Base, Size 12 oz., Container Type Can, Color Clear, Temp. Range -122 Degrees F, Flash Point -155 Degrees F, Metal Detectable No, Application All Terrain Vehicles, Utility Vehicles, Street Sport Motorcycles, Off-Road Motorcycles, Street Cruiser Motorcycles, Street Touring Motorcycles, Street Motor Scooters, Snowmobiles, Marine Personal Craft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP120ST (SEP120MRK)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87274)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930367, Pressure Line, 25 micron, Outside-In (MF0058400)
- EATON AEROQUIP Adpt, ORS-ORB, 1-7/16-12, 1-1/16-12, Strt (FF1852T1612S)
- LUBRIMATIC Multi-Purpose Lithium Grease (LUBR11316)
- LUBRIMATIC 14 Oz. Cartridge Moly EP Multi-Purpose Grease (11335)
- LUBRIMATIC Lithium Grease 14 oz (11315)
- LUBRIMATIC WHITE LITHM GREASE 14OZ (11354)
- LUBRIMATIC Grease Farm Rdlithm 14Oz (11390)
- SUPER LUBE Tube Super Lube Synthetic Grease 3 Oz. (21030)
- LUBRIPLATE Minus 70 Hyd. Oil, 5 Gal Pail, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-060)
- Lubrimatic Penetrants and Lubricants