Shop All Grease Feeders
Lubesite
Feeder, Grease, 6 Oz
Mfr # 360
Zoro # G3457867
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 6 fl oz
- Height (In.) 6 in
- NPT 1/8 in
- Dia. (In.) 3 in
- Operating Temp. (F) -10 to 250
Product Information
- Brand Lubesite
- MFR # 360
- Zoro # G3457867
- UPC # 662720836002
- Country of Origin China
- Category Grease Feeders
Dimensions
Height (In.) | 6 in |
Dia. (In.) | 3 in |
Overall Diameter | 3 in |
Overall Height | 6 in |
Connection Size | 1/8 in |
Details
Item | Grease Feeder |
Capacity (Oz.) | 6 fl oz |
NPT | 1/8 in |
Operating Temp. (F) | -10 to 250 |
Includes | Springs |
Spring Tension (PSI) | 1 to 2 |
Material | polycarbonate |
Application | For Dynamic and Vibrating Conditions |
Delivery Method | Continuous |
Lubrication Point Type | Single |
Flow Rate Adjustability | Non-Adjustable |
Spring Force | 13 psi |
Feeder Capacity | 6 fl oz |
Feeder Material | Aluminum |
Grease Color | Red |
Refillable | Yes |
Operating Temperature - Maximum | 250 Degrees F |
Connection Type | NPT |
Operating Temperature - Minimum | -10 Degrees F |
Description
Grease Feeder, Included Grease Type Not Applicable, Lubrication Point Type Single, Feeder Capacity 6 fl oz, Operating Temperature - Minimum -10 Degrees F, Operating Temperature - Maximum 250 Degrees F, Spring Force 13 psi, Connection Size 1/8 in, Pre-Filled Status Not Applicable, Connection Type NPT, Feeder Material Aluminum, Flow Rate Adjustability Non-Adjustable, Delivery Method Continuous, Includes Springs, Refillable Yes, Grease Color Red, Overall Diameter 3 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Extended Male Elbow, 90 Deg, 8mmTubexMale (KQ2W08-01AS)
- AEROQUIP Adpt, FJIC-MORB, 1-5/16-12, Strt (2266-16-16S)
- SMC Valve, 5 Port, 2 Position, 24VDC, 4mm (SY3160-5LOU-C4-Q)
- IDEAL TRIDON 35 SS Hose Clamp (670040072053)
- LUBESITE Feeder, Grease, 6 Oz (560)
- LUBESITE Feeder, Grease, 2 Oz (505)
- LUBESITE Feeder, Grease, 1 Oz (302)
- LUBESITE Feeder, Grease, 6 Oz (260)
- LUBESITE Feeder, Grease, 2 Oz (205)
- LUBESITE Feeder, Grease, 2 Oz (305)
- NTN Single Point Lubricator, Capacity 2 oz. (LUB-RDYKT60-111)
- Lubesite Grease Feeders