Shop All Grease Feeders
Lubesite
Feeder, Grease, 6 Oz
Mfr # 260
Zoro # G1832887
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 6 fl oz
- Height (In.) 6 in
- NPT 1/8 in
- Dia. (In.) 3 in
- Operating Temp. (F) -20 to 250
Product Information
- Brand Lubesite
- MFR # 260
- Zoro # G1832887
- UPC # 662720826003
- Country of Origin China
- Category Grease Feeders
Dimensions
Height (In.) | 6 in |
Dia. (In.) | 3 in |
Overall Diameter | 3 in |
Overall Height | 6 in |
Connection Size | 1/8 in |
Details
Item | Grease Feeder |
Capacity (Oz.) | 6 fl oz |
NPT | 1/8 in |
Operating Temp. (F) | -20 to 250 |
Includes | Springs |
Material | polycarbonate |
Application | For Minimal Vibration Operating Conditions |
Connection Type | NPT |
Refillable | Yes |
Grease Color | Red |
Feeder Material | Polycarbonate |
Delivery Method | Continuous |
Spring Force | 13 psi |
Lubrication Point Type | Single |
Operating Temperature - Minimum | -10 Degrees F |
Flow Rate Adjustability | Non-Adjustable |
Feeder Capacity | 6 fl oz |
Operating Temperature - Maximum | 250 Degrees F |
Description
Grease Feeder, Included Grease Type Not Applicable, Lubrication Point Type Single, Feeder Capacity 6 fl oz, Operating Temperature - Minimum -10 Degrees F, Operating Temperature - Maximum 250 Degrees F, Spring Force 13 psi, Connection Size 1/8 in, Pre-Filled Status Not Applicable, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Non-Adjustable, Delivery Method Continuous, Includes Springs, Refillable Yes, Grease Color Red, Overall Diameter 3 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B124 Banded V-Belt, 127-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ4)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5856)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P166254, Pressure Line, 5 micron, Outside-In (MF0058806)
- TB WOODS G-Flex Grid Coupling, Hub, 1090T x 3-3/8" (1090T338)
- LUBESITE Feeder, Grease, 6 Oz (360)
- LUBESITE Feeder, Grease, 1 Oz (302)
- LUBESITE Feeder, Grease, 2 Oz (205)
- LUBESITE Feeder, Grease, 4 Oz (704)
- LUBESITE Grease Refill Kit (900)
- LUBESITE Feeder, Grease, 2 Oz (505)
- WESTWARD Grease Refill Kit (35PC05)
- Lubesite Grease Feeders