Shop All Closed Circuit TV System Accessories
Lts
Power Supply, Beige, Alum, 6-7/32 in. H
Mfr # DV-AT1209A-D9
Zoro # G4312966
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Output Voltage 12V DC
- Number of Channels 9
- Input Voltage 115V AC
- Material Aluminum
Product Information
- Brand Lts
- MFR # DV-AT1209A-D9
- Zoro # G4312966
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 8 1/4 in |
Width | 9 1/2 in |
Depth | 3 7/64 in |
Height | 6 7/32 in |
Overall Width | 9 1/4 in |
Overall Depth | 3 3/8 in |
Details
Item | Power supply |
Color | Beige |
Output Voltage | 12V DC |
Number of Channels | 9 |
Input Voltage | 115V AC |
Material | Aluminum |
Input Type | No Inputs Included |
VA Rating | 110 |
Body Material | Aluminum |
Characteristics | 9 Ports, Wall Mount |
Includes | Power Cord |
For Use With | Surveillance Cameras |
Maximum Output Voltage | 12V DC |
Output Type | No Outputs Included |
Description
Power Supply, Number of Channels 9, Overall Height 8 1/4 in, Overall Width 9 1/4 in, Overall Depth 3 3/8 in, VA Rating 110 VA, Maximum Output Voltage 12V DC, For Use With Surveillance Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color Beige, Includes Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue (U324-010)
- CABLE WHOLESALE Cable Wholesale 10U2-05101.5WH Apple Lightning Authorized White iPhone; iPad; iPod; USB Charge & Sync Cable - 1.5 ft. (10U2-05101.5WH)
- CHIEF Swing Arm Acc., Center Speake (TA350)
- GEMINI Compact 5-Channel Audio Mixer (GEM-05USB)
- LTS Power Converter, Blk, Alum (DV-AT12015-D01)
- LTS Power Supply, Beige, Alum, 18 Ports/18A (DV-AT1215A-D10)
- LTS PoE SwitchCamera Inputs 16, Black (LTPOE-SW1600G)
- ACCESSORIES 12V DC, 18CH 30 Amp Power Box, PTC Fuse, UL listed (CP1218-30A-UL)
- VITEK Power Supply, Output 12VDC, VA Rating 48 (VT-1205A-D4K)
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- Lts Closed Circuit TV Systems & Accessories