Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Lts
Power Adapter, Plastic, 12VDC, UL Listed (Discontinued)
Mfr # DVCPA5A
Zoro # G4312905
This Product is Discontinued
Key Features
- Color Black
- Output Voltage 12V DC @ 5A
- Input Voltage 110V AC
- Material Plastic
- VA Rating 110
Product Information
- Brand Lts
- MFR # DVCPA5A
- Zoro # G4312905
- Country of Origin Unknown
- Category Closed Circuit TV System Accessories
Details
Item | Power Adapter |
Color | Black |
Output Voltage | 12V DC @ 5A |
Input Voltage | 110V AC |
Material | Plastic |
VA Rating | 110 |
Characteristics | Plug to Power Outlet |
Body Material | Aluminum |
For Use With | Surveillance Cameras |
Includes | Power Cord |
Standards | UL Listed |
Description
Power Adapter, VA Rating 110, For Use With Surveillance Cameras, Color Black, Includes Power Cord, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.