Shop All Closed Circuit Cameras and Recorders
Lts
DVR HD Camera Kit, Bullet, Fixed, 2MP
Mfr # LTD0882K-4B
Zoro # G4313167
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Design Bullet
- Number of Channels 8
- Lens Fixed
- Includes Cable, DC Power Splitter, Power Adapter
- For Use With Video Surveillance
Product Information
- Brand Lts
- MFR # LTD0882K-4B
- Zoro # G4313167
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Details
Item | DVR HD Camera Kit |
Camera Design | Bullet |
Number of Channels | 8 |
Lens | Fixed |
Includes | Cable, DC Power Splitter, Power Adapter |
For Use With | Video Surveillance |
Number of Cameras Included | 4 |
Lens Type | Fixed |
Internal Memory Capacity | 2 TB |
Description
DVR HD Camera Kit, Lens Type Fixed, Camera Design Bullet, Number of Cameras Included 4, Internal Memory Capacity 2 TB, Camera Diameter Not Applicable, Components Included DVR, Includes Cable, DC Power Splitter, Power Adapter, Number of Channels 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG 24V 8AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC8000T-4 USA)
- ULTRALAST Rechargeable AA Batteries for Solar Lights, Pack/4 (ULN4AASL)
- MIGHTY MAX BATTERY YTX14AH GEL Replaces Polaris 4140006, 4140007 With 12V 2Amp Charger (MAX3871061)
- MOTOROLA Microphone, Noise Cancelling, Plastic (A13960507 MH-45B4B)
- LTS DVR HD Camera Kit, Turret, Fixed, 5W (LTD0882K-4T)
- LTS Network Video Recorder, 4 Camera Inputs (LTN8704-P4)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8716K-P16)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-8D)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-8B)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8616-P16)
- VIVOTEK IR H.265Outdoor WDRPro RemoteFocusBullet, IoTSecurity, 5MP 30M (IB9388-HT)
- Lts Closed Circuit Cameras and Recorders