Shop All Closed Circuit Cameras and Recorders
Lts
CCTV Kit, All In One, 12VDC, 1 TB
Mfr # LTN0882K-4D
Zoro # G6862746
product price: $1,527.99
/ea
Free Shipping & Returns
$1,527.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Design Dome
- Hard Drive Size 1 TB
- Number of Channels 8
- Lens Fixed
- Recording Time 240 fps @ D1
Product Information
- Brand Lts
- MFR # LTN0882K-4D
- Zoro # G6862746
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 1 TB |
Cable Length | 100 ft |
Camera Height | 3 1/2 in |
Focal Length | 4.0 mm |
DVR Width | 17 1/2 in |
DVR Depth | 11 3/8 in |
DVR Height | 1 13/16 in |
Camera Diameter | 4 3/8 in |
Recorder Width | 17 1/2 in |
Recorder Depth | 11 3/8 in |
Maximum Focal Length | 4 mm |
Minimum Focal Length | 4 mm |
Recorder Height | 1 7/8 in |
Description
CCTV Kit, Lens Type Fixed, Camera Design Dome, Maximum Focal Length 4 mm, Camera Pixels 1920 x 1080, Number of Cameras Included 8, Internal Memory Capacity 1 TB, Maximum Detection Distance 100 ft, Minimum Focal Length 4 mm, Camera Diameter 4 3/8 in, Camera Height 3 1/2 in, Camera Length Not Applicable, Camera Operating Voltage 12V DC, Camera Resolution 1080p, Camera Width Not Applicable, Components Included NVR, Power Supply, Remote Control, Includes (4) 100 ft Cable, CMS Disk, Mouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Fast Wireless Charge Pad (141 0476 DW2)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Gray (ODS0D-IDG)
- FIRESTIK Firestik SS18N SS DODGE BRACKET .75 in. HOLE-NO STUD (SS18N)
- SYBA MULTIMEDIA Aluminium Alloy Ergonomic Home & Office Computer Desk Arm Support tuned Wrist Rest (SY480698)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4B)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8616-P16)
- LTS Network Video Recorder, 16 Camera Inputs (LTN8916-P16)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0441K-4D)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-4B)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-8D)
- Lts Closed Circuit TV Systems & Accessories