Shop All Closed Circuit TV Cameras
Lts
Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor
Mfr # LTCMIP3322W-28M
Zoro # G4160969
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NVRs, Video Surveillance
- Camera Design Turret
- Lens Fixed
- Line Resolution 2 MP
- Power Consumption 7.5 W
Product Information
- Brand Lts
- MFR # LTCMIP3322W-28M
- Zoro # G4160969
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Height (In.) | 3 13/16 in |
Dia. (In.) | 5 in |
Focal Length (mm) | 2.8 mm |
Maximum Focal Length | 2.8 mm |
Overall Diameter | 5 in |
Overall Height | 3 7/8 in |
Description
Camera, Body Color White, Maximum Focal Length 2.8 mm, Camera Design Turret, Color Display Color, Maximum Detection Distance 98 ft, Features Built-In Microphone, Human and Vehicle Detection, Lens Type Fixed, Resolution 2MP, For Use With NVRs, Video Surveillance, Image Sensor 1/3 CMOS, Pixels 1920 x 1080, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP67, Maximum Operating Temperature 149 Degrees F, Minimum Light Level 0 lux
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1756-ba2 Battery (1756-BA2 BATTERY ALLEN BRADLEY)
- DEWALT Reinforced Cable for USB-C to USB-C (131 1354 DW2)
- PYLE 10" Active Passive Pa Sys Package (PPHP1049KT)
- WEBOOST Replacement for Tessco 811815029441 (811815029441)
- LTS Mounting Bracket for CCTV, 21in. H (LTD-DVRLB21-24-8)
- LTS NVR Camera Kit, 7.5W, 2688(H) x 1520(V) (LTN0164K-8D)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- LTS IP Camera, 4MP HD Res. Type, Dome Design (LTCMIP7243-SZ)
- LTS Mounting Bracket for CCTV, 7-13/64in. H (LTB762)
- LTS Camera, Fixed, 2.8 Focal L (mm), 1/3 CMOS (LTCMHT2122-28)
- INVID TECH Camera, Bullet, 5 MP (PAR-C5BIR28)
- Lts Closed Circuit TV Systems & Accessories