Shop All Closed Circuit TV Cameras
Lts
Camera, Fixed, 3.6 Focal L (mm), Color
Mfr # LTCMHR6222
Zoro # G4161230
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NVRs, Video Surveillance
- Camera Design Bullet
- Lens Fixed
- Line Resolution 2 MP
- Power Consumption 5 W
Product Information
- Brand Lts
- MFR # LTCMHR6222
- Zoro # G4161230
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length (mm) | 3.6 mm |
Height (In.) | 5 29/32 in |
Dia. (In.) | 2 13/16 in |
Overall Width | 2 3/4 in |
Overall Height | 5 7/8 in |
Maximum Focal Length | 3.6 mm |
Description
Camera, Body Color White, Maximum Focal Length 3.6 mm, Camera Design Bullet, Color Display Black and White, Color, Maximum Detection Distance 65 ft, Features Eco - Energy Efficient, OSD Menu via UTC Technology, Lens Type Fixed, Resolution 1080p, 2.1MP, For Use With NVRs, Video Surveillance, Image Sensor 1/3 CMOS, Pixels 1920 x 1080, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP66, Maximum Operating Temperature 140 Degrees F, Minimum Light Level 0 lux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Wall Component Shelf, 100 lb. Capacity (PS200)
- ILC Replacement for Mitsubishi Wd-82740 Lamp & Housing (WD-82740 LAMP & HOUSING MITSUBISHI)
- TRIPP LITE USB Type C to USB C Cable USB 2.0 5A Rating USB-IF Cert M/M 13ft (U040-C13-C-5A)
- ICOM Mobile Two Way Radio, Marine, M605 11 (M605 31 USA)
- LTS Mounting Bracket for CCTV, 21in. H (LTD-DVRLB21-24-8)
- LTS Camera, Fixed, 7.5W, 3DNR, Indoor/Outdoor (LTCMIP3322W-28M)
- LTS NVR Camera Kit, 7.5W, 1920(H) x 1080(V) (LTN0162K-8B)
- LTS Mounting Bracket for CCTV, 9in. H (LTB301)
- LTS PoE Injector, Camera Inputs 1, Black (LTPOE-100GH)
- LTS NVR Camera Kit, 2688(H) x 1520(V), 4MP (LTN0884K-4D)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- Lts Closed Circuit TV Systems & Accessories