Shop All Penetrants
Lps
Penetrating Lubricant, 13 oz
Mfr # 92316
Zoro # G903528783
product price: $16.55
/ea
Sold in multiples of 12 for $198.60
$198.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 13 oz
- Min. Operating Temp. -40 Degrees F
- Max. Operating Temp. 185 Degrees F
- Odorless No
- NSF Rating H2 No Food Contact
Product Information
- Brand Lps
- MFR # 92316
- Zoro # G903528783
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 13 oz |
Details
Min. Operating Temp. | -40 Degrees F |
Max. Operating Temp. | 185 Degrees F |
Odorless | No |
NSF Rating | H2 No Food Contact |
Lubricant Base | Petroleum Distillates Blend |
USDA Certified Biobased Product | Yes |
Standards | NSF |
Flammability | Flammable |
Operating Temp. Range | -40 Degrees F to 185 Degrees F |
Series | LPS |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Item | Penetrating Lubricant |
Lubricant Color | Clear |
50 State VOC Compliant | Yes |
VOC Content | 24 % |
Lubricant Container | Aerosol Can |
Flash Point | 159.8 Degrees F |
Net Fill | 13 oz |
Description
Penetrating Lubricant, LPS, LPS, Net Fill 13 oz, Container Size 13 oz, Aerosol Can, Petroleum Distillates Blend, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 185 Degrees F, H2 No Food Contact NSF Rating, Yes 50 State VOC Compliant, 24 Percent VOC Content, Clear, Odorless No, Flammable, Extremely Flammable Aerosol (Category 1), Flash Point 159.8 Degrees F, NSF, USDA Certified Biobased Product Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1 1/8" ID Set Screw Collar, Stl, Unpltd (C-112-DT)
- CARLISLE RBP148-6 Super Vee-Band (RBP148-6)
- ZORO SELECT Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10 (CTB-20ST FK)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240R010BN, Return Line, 10 micron, Outside-In (MF0064101)
- LPS KB 88, Ultimate Penetrant 22 Oz. Trigger (02322)
- LPS Clear Penetrating Grease, Aerosol, 16 Oz. (06716)
- LPS 13 wt oz., Aerosol Can, Penetrants (02316)
- LPS Penetrant, Aerosol Can, 16 Oz. (01916)
- KROIL 16.5 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 6PK (AZSK162C6)
- KROIL 13 Oz. Penetrant with Graphite Aerosol (aka Penephite) Rust-Loosening, Hi Temp, 12PK (PH132C)
- A & I PRODUCTS Sea Foam Deep Creep (12 oz) 2.55" x2.55" x8.25" (A-B1DC14)
- Lps Penetrants and Lubricants