Shop All Lubricants
Lps
LPS 2(R) Heavy-Duty Lubricant, 55 Gal.
Mfr # 00255
Zoro # G2138958
product price: $2,919.99
/ea
Item requires special delivery charges. A $795.00 per item surcharge will be applied.
$2,919.99
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Lubricant Container Drum
- Lubricant Base Mineral Oil
- USDA Certified Biobased Product No
Product Information
- Brand Lps
- MFR # 00255
- Zoro # G2138958
- UPC # 078827002552
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 55 gal |
Size | 55 gal. |
Description
General Purpose Lubricant, Wet, LPS, LPS 2, Net Fill 55 gal, Container Size 55 gal, Lubricant Container Drum, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 174.2 Degrees F, Standards NSF Registration #059848
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducing Elbow, 90 Deg, 6mmx8mm (KQ2L06-08A)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930369Q, Pressure Line, 25 micron, Outside-In (MF0058400)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1252906, Pressure Line, 10 micron (ZX-1252906)
- BESTORQ Bestorq Timing Belt Model 260XL050 - 26 in Outside Length - 0.5 in Top Width (260XL050)
- LPS Heavy-Duty Lubricant, No Food Contact, 11 oz Aerosol Can, Brown (00216)
- LPS LPS 2(R), Heavy-Duty Lubricant, 20 Oz. (00222)
- LPS Premium Lubricant w/PtFE, Aerosol, 16 Oz. (00616)
- LPS General Purpose Lubricant, 11 oz (90216)
- LPS Heavy Duty Lubricant, Green, 5 Gal., Pail (02005)
- LPS 14.1 oz Multipurpose Bearing Grease Cartridge Blue (70614)
- PORTER-CABLE All Weather, 1 gal. (PXCM018-0063)
- Lps Lubricants