Shop All Lubricants
Lps
LPS 1 Greaseless Lubricant, 5 Gal.
Mfr # 00105
Zoro # G4569546
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Lubricant Container Pail
- Lubricant Base Mineral Oil
- USDA Certified Biobased Product No
Product Information
- Brand Lps
- MFR # 00105
- Zoro # G4569546
- UPC # 078827001050
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
General Purpose Lubricant, Dry, LPS, LPS 1, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0.4 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 174.2 Degrees F, Standards NSF Registration #129040, MIL-C-23411A Military Standard
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Air Brake To Male Pipe (Surelok), G31100-0402 (G31100-0402)
- SMC Tee, 1/8 in.x5/32 in., TubexTube (KQ2T01-03A)
- LDI INDUSTRIES Pump/Motor Adapter, 4F17, 56C-145TC (6029)
- AEROQUIP Adpt, MNPT-FNPT, 3/8-18, El (2088-6-6S)
- LPS LPS 1 Greaseless Lubricant, 55 Gal. (00155)
- LPS General Purpose Lubricant, 11 oz (90116)
- LPS Red & Redi Multipurpose Red Grease, NLGI Grade 2, 16 oz Aerosol Can (05816)
- LPS Heavy-Duty Lubricant, No Food Contact, 11 oz Aerosol Can, Brown (00216)
- LPS Multipurpose Lubricant, 5 Gal., Pail, Brown (00205)
- LPS TKX(R), Lubricant, 55 Gal. (02055)
- LUBRIPLATE No. 777, 35 Lb Pail, Auto Starter Specification Grease (L0081-035)
- Lps Penetrants and Lubricants