Shop All Lubricants
Lps
General Purpose Lubricant, 11 oz
Mfr # 90216
Zoro # G003528713
product price: $13.89
/ea
Sold in multiples of 12 for $166.68
$166.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 11 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Product Information
- Brand Lps
- MFR # 90216
- Zoro # G003528713
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Details
Lubricant Application | General Purpose Lubricant |
NSF Rating | H2 No Food Contact |
Lubricant Container | Aerosol Can |
Lubricant Base | Petroleum Distillates |
Primary Additive | Petroleum |
Flammability | Flammable |
Net Fill | 11 oz |
Min. Operating Temp. | -58 Degrees F |
Max. Operating Temp. | 442.4 Degrees F |
Standards | NSF International H2 |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Item | General Purpose Lubricant |
Operating Temp. Range | -40 Degrees F to 185 Degrees F |
Series | LPS |
Lubricant Color | Brown |
Flash Point | 174.2 Degrees F |
Odorless | No |
Description
General Purpose Lubricant, LPS MAX, LPS, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Petroleum Distillates, Petroleum Primary Additive, Min. Operating Temp. -58 Degrees F, Max. Operating Temp. 442.4 Degrees F, NSF Rating H2 No Food Contact, Lubricant Color Brown, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 174.2 Degrees F, Standards NSF International H2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/20 HP, 3200 rpm, 115V, 3.3 (D218)
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (TT2CU8151G)
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-09 (400-5MGT-09)
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (206KDD)
- LPS All Purpose Lubricant, Aerosol Can, 16 Oz. (02016)
- LPS Premium Lubricant w/PtFE, Aerosol, 16 Oz. (00616)
- LPS Hvy Dty Silicone Lubricant w/Detex, 13 Oz. (51516)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 1 Gal (01128)
- LPS Multipurpose Lubricant, Green, 1 Gal. (02028)
- LPS Dry Moly Lubricant, Aerosol Can, 16 Oz. (02516)
- AIRTEC LUBE-SHUTTLE EXTRM PRESR GRSE Case of 10 (14.11OZ tubes) (152.400.1)
- Lps Lubricants