Shop All Contact Cleaners
Lps
Electrical Parts Cleaner, Size 16 oz.
Mfr # 58116
Zoro # G9683521
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards NSF
- Dielectric Strength Not Rated
- Cleaner Container Type Aerosol Can
Product Information
- Brand Lps
- MFR # 58116
- Zoro # G9683521
- UPC # 078827581163
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 11 oz |
Size | 16 oz. |
Degreaser Container Size | 11 oz. |
Container Size | 11 oz |
Description
Electrical Parts Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 11 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 74 Percent, NSF Rating P1, Product Series No Series, Nonflammable No, Product Label Contact Cleaner, Chlorinated No, Standards NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free Yes, Flash Point Less Than 1.4 Degrees F, Net Weight 11 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 13 microns, Natural, 200 PK (Z8646HN GR1)
- BISSELL Bissell 47B2 ReadyClean Power Brush Upright Deep Cleaner (135429)
- BOARDWALK BWK 54 in. Deck Mop with Wooden Handle with 20 oz Cotton Fiber Head - 6 per Case (120C)
- ETTORE Extension Pole, 3-Section, 1-7/10"x1-7/10"x83", GD/BK (ETO1692)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04516)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (05416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00916)
- LPS LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner (07316)
- LPS Contact Clnr, AeroSpray Can, 12oz, NoFlash2 (97416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (03116)
- CHEMTRONICS Electric Degreaser, Ready to Use, 12oz. (ES1607)
- Lps Contact Cleaners