Shop All Lubricants
Lps Detex
Multipurpose Grease, Cartridge, 13oz
Mfr # 51014
Zoro # G908851084
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 13 oz
- Color Translucent
- Flash Point 510 Degrees F
- Standards OSHA
Product Information
- Brand Lps Detex
- MFR # 51014
- Zoro # G908851084
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 13 oz |
Details
NSF Rating | H1 Food Grade |
Color | Translucent |
Flash Point | 510 Degrees F |
Standards | OSHA |
Container Type | Cartridge |
Series | Food Grade Extreme Temp Grease |
Dropping Point | 500 Degrees F |
Application | Bearings, Chains, Channels, Conveyors, Filling Equipment, Flash Freezer Equipment, Food Racks, Food Service Carts, Gears, Open Drives, Ovens |
Item | Multipurpose Grease |
Base Oil | Synthetic |
Minimum Operating Temperature | -75 Degrees F |
NLGI Viscosity Grade | 2 |
Environmentally Acceptable Lubricant | Yes |
Product Type | Multipurpose Grease |
Additive Included | Molybdenum |
Thickener | Silica |
Maximum Operating Temperature | 510 Degrees F |
Description
Multipurpose Grease,Cartridge,13oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S8M-840 Timing Belt, 250-S8M-840 (250-S8M-840)
- DYNABRADE Rigid Base, 1HP TEFC Motor, 1725 RPM, 60HZ (64212)
- GOODMAN Cap075000440La Cap, 7.5 (CAP0750004)
- KRAFT TOOL Fresno Trowel, RE, 36x5", Button Bracket (CC822BT)
- LPS DETEX Multipurpose Grease, Cartridge, 14oz (54214)
- LPS DETEX Multipurpose Grease, Cartridge, 13oz (54014)
- YORK Oil, C-Type, 5 Gallon, Mineral Lubricant (011-00312-000)
- NU-CALGON Lubricant, Liquid, 4 oz (4060-56)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 1 Gal, H1 (87463)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 0.5 Oz. (GPL-103)
- HOMESTEAD 8 oz Diesel Mechanic in a Bottle (HO3631343)
- Lps Detex Lubricants