Shop All Cutting, Tapping, and Grinding Fluids
Lps
Cutting Oil, 16 oz, Squeeze Bottle
Mfr # 05316
Zoro # G0468413
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Fluid Type Chlorinated
- Viscosity 95 cP
- Application Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
- Size 16 oz.
Product Information
- Brand Lps
- MFR # 05316
- Zoro # G0468413
- UPC # 078827053165
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Details
Item | Cutting Oil |
Fluid Type | Chlorinated |
Viscosity | 95 cP |
Application | Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning |
Cutting Fluid Sub-Category | Cutting Oils |
Features | Accurate Cutting Action; Flows Directly To The Cutting Edge; Extends Tool Life; Improves Surface Finish; Allows Increased Removal Rates; Reduces Friction; Suitable For High And Low Speed Applications; Not Recommended For Aluminum, Excellent For Stainless Steel And Other Hard To Machine Metals; Provides Smooth |
Flash Point | Greater than 200 Degrees F |
Physical Form | Liquid |
Standards | Material Safety Data Sheets, OSHA Hazard Communication |
Container Style | Bottle |
Specific Gravity | 1 |
Fluid Properties | Chlorinated |
Container Type | Squeeze Bottle |
Color | Dark Brown |
Fragrance | Berry, Sulphurous |
Description
Cutting Oil, Container Size 16 oz, Squeeze Bottle, Dark Brown, Application Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple, NPT Threaded Plated ST, 8" (STC80)
- TRITAN Radial Ball Bearing, SS, 0.25In Bore Dia (SS1602 ZZ FM222)
- FESTO Push-In Bulkhead Connector QSMS-3 (QSMS-3)
- STONER Silicone Mold Release, 12 oz, Aerosol (E206)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (01216)
- LPS Edge Creme, 10 oz, Squeeze Tube (43100)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (40320)
- LPS Tapmatic Edge Lube, Direct Application Cutting Lubricant, 13 oz Container, Solid, Tube, White (43200)
- LPS Cutting Oil, 1 gal, Can (40330)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (44220)
- TRIM Synthetic Coolant, Clear, 5 gal. (9106/5)
- Lps Cutting, Tapping, and Grinding Fluids