Shop All Corrosion Inhibitors
Lps
Corrosion Inhibitor, 55 gal
Mfr # 03355
Zoro # G3493920
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,230.99
Free 30-Day Returns
Key Features
- Lubricant Container Drum
- Container Size 55 gal
- NSF Rating Not Rated
- Lubricant Film Dry
- Max. Operating Temp. 175 Degrees F
Product Information
- Brand Lps
- MFR # 03355
- Zoro # G3493920
- UPC # 078827033556
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 55 gal |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Drum |
NSF Rating | Not Rated |
Lubricant Film | Dry |
Max. Operating Temp. | 175 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Flash Point | 110 Degrees F |
Net Weight | 55 gal. |
Application | Aircraft Fuselages; Battery Terminals; Cables; Cargo Sections; Chains; Elevators; Interior Sections of Vehicle Doors. Works as a paint Primer over rust |
Series | HardCoat |
Lubricant NSF Rating | Not Rated |
Specific Gravity | 0.88 |
Container Type | Drum |
Standards | Boeing BMS-3-23G Type II, Bombardier CMS 565-06 Type I, Lockheed Martin Heavy Duty CPC 3a |
Color | Red |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 175 Degrees F, Lubricant Container Drum, Container Size 55 gal, HardCoat, Specific Gravity 0.88, Flash Point 110 Degrees F, Standards Boeing BMS-3-23G Type II, Bombardier CMS 565-06 Type I, Lockheed Martin Heavy Duty CPC 3a
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-36AS)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212RS)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (MSF-47)
- INTERSTATE PNEUMATICS 60-72 MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Starting Capacitor (CD60) (CMC7013)
- LPS Premier Rust Inhibitor, 22 oz (00322)
- LPS Corrosion Inhibitor, 16 oz (00516)
- LPS Premier Rust Inhibitor, 5 Gal. (00305)
- LPS Premier Rust Inhibitor, 1 Gal. (03128)
- LPS Premier Rust Inhibitor, Platinum Grade, H2, Aerosol Can, 16 oz, Brown (00316)
- LPS Corrosion Inhibitor, 16 Oz. (05916)
- FLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail (APA)
- Lps Corrosion Inhibitors