Shop All Corrosion Inhibitors
Lps
Corrosion Inhibitor, 16 Oz.
Mfr # 05916
Zoro # G4524186
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Aerosol Can
- Container Size 13 oz
- NSF Rating Not Rated
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Product Information
- Brand Lps
- MFR # 05916
- Zoro # G4524186
- UPC # 078827059167
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 13 oz |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Aerosol Can |
NSF Rating | Not Rated |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Medium |
Removability | Permanent |
Max. Operating Temp. | 750 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Lubricant NSF Rating | Not Rated |
Primary Chemical Base | Zinc |
Specific Gravity | 1.18 |
Application | Air Conditioning Parts, Chain Link Fences, Ducts, Heating Parts, Machine Housing, Material Handling Equipment, Newly Welded Surfaces |
Container Type | Can |
Flash Point | Less Than 68 Degrees F |
Net Weight | 13 oz |
VOC Content | 237 g/L |
Color | Gray |
Standards | ASTM A-780 |
Lubricant Color | Gray |
Series | BrightCoat |
Chemical Base | Petroleum |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Permanent Removability, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 750 Degrees F, Lubricant Container Aerosol Can, Container Size 13 oz, BrightCoat, Lubricant Color Gray, Net Weight 13 oz, Chemical Base Petroleum, Specific Gravity 1.18, VOC Content 237 g/L, Flash Point Less Than 68 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Jet Pump System, Shallow Well, 1 HP (EK10S)
- BESTORQ 320J6 Micro V Belt, 32 in Pitch Length, 0.552 in Top Width, 6 Ribs (320J6)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-SFFX-0808)
- AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, El (2062-10-8S)
- LPS Premier Rust Inhibitor, 22 oz (00322)
- LPS Premier Rust Inhibitor, Platinum Grade, H2, Aerosol Can, 16 oz, Brown (00316)
- LPS Corrosion Inhibitor, 55 gal (03355)
- LPS Corrosion Inhibitor, 16 oz (00516)
- LPS Premier Rust Inhibitor, 5 Gal. (00305)
- LPS Premier Rust Inhibitor, 1 Gal. (03128)
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Tube, 4 oz. (16204)
- Lps Corrosion Inhibitors