Shop All Contact Cleaners
This Product is Discontinued
Lps
Contact Cleaner, 16oz., Aerosol Can (Discontinued)
Mfr # 00816
Zoro # G3965215
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards NSF C1
- Dielectric Strength Not Rated
- Cleaner Container Type Aerosol Can
Product Information
- Brand Lps
- MFR # 00816
- Zoro # G3965215
- UPC # 078827008165
- Country of Origin Netherlands
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 12 oz |
Size | 16 oz. |
Degreaser Container Size | 12 oz. |
Container Size | 12 oz |
Container Sizes | 12 oz |
Description
Contact Cleaner, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 12 oz, Cleaner Form Liquid, Dielectric Strength 9 kV, VOC Content 70.1 Percent, NSF Rating C1, Product Series NoFlash(R) 2.0, Nonflammable Yes, Product Label Contact Cleaner, Chlorinated No, Standards CARB, NSF Rated, OTC, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point Less Than 73.4 Degrees F, Net Weight 12 oz, Properties Nonflammable, Surfaces for Use On Hard Nonporous Surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.