Shop All Anti-Seize Compounds
Lps
Anti-Seize Compound, 1 lb.
Mfr # 06510
Zoro # G4613183
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Food Grade Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Max. Operating Temp. 1,800 Degrees F
- Min. Operating Temp. -65 Degrees F
Product Information
- Brand Lps
- MFR # 06510
- Zoro # G4613183
- UPC # 078827065106
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
Food Grade Anti-Seize, 1 lb, Brush-Top Can, Non-Metallic, Paste, -65 Degrees F, 1,800 Degrees F, LPS, White, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 25mm, Alum (MQCL-25-A)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (N3554904549)
- DIVERSITECH Motor Run Capacitor, 370V, Round (37400R)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- LPS Anti-Seize Compound, 0.5 lb. (06508)
- LPS Copper Anti-Seize, 12 oz. Net Weight (02916)
- LPS Sugar Dissolving Fluid, 1 gal. (57701)
- LPS Nickel Anti-Seize, Jar, 16 oz. Net Weight (03910)
- LPS Copper Anti-Seize, Jar, 8 oz. Net Weight (02908)
- LPS Copper Anti-Seize, Jar, 16 oz. Net Weight (02910)
- VIBRA-TITE Anti Seize Compound, Bucket, 1 gal., Silver (90720)
- Lps Anti-Seize Compounds