Shop All Lubricants
Lps
All Purpose Lubricant, Aerosol Can, 16 Oz.
Mfr # 02016
Zoro # G2585676
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
- USDA Certified Biobased Product No
Product Information
- Brand Lps
- MFR # 02016
- Zoro # G2585676
- UPC # 078827020167
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
General Purpose Lubricant, Wet, LPS, TKX, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -55 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 2.5 Percent, Lubricant Color Green, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 163.4 Degrees F, Standards NSF Registration #059842
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Cutting Oil, 5 gal, Carboy (68026)
- BUYERS PRODUCTS 3/4 Inch NPT Steel Flow Control Valve (F1200S)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-100-11)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-303)
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. (02022)
- LPS TKX(R), Lubricant, 55 Gal. (02055)
- LPS General Purpose Lubricant, 11 oz (90216)
- LPS Lps No.2 Lubricant 11Oz (00216)
- LPS Multipurpose Lubricant, 5 Gal., Pail, Brown (00205)
- LPS Belt Dressing with Detex, H1 Food Grade, 10 oz Aerosol Can (02216)
- KRYTOX Aerospace Oil, 143 AZ, Needle Nose Bottle, 1 Oz. (143 AZ)
- Lps Penetrants and Lubricants