Shop All Shelving & Rack Accessories
Lowell
Rack Rails TF 12U 1pr
Mfr # RRT-12
Zoro # G008280401
$61.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lowell
- MFR # RRT-12
- Zoro # G008280401
- UPC # 811405031564
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
Rack Rails TF for Custom Millwork No Hardware, 12U
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H (05000235)
- GLOBAL INDUSTRIAL Unassembled Steel Storage Cabinet Recessed Handle 36W x 18D x 72H, Gray (237635GY)
- TRITON PRODUCTS 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboard 36 pc. Locking Hook Assortment (PEG36-WHT)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG2204066)
- LOWELL Isolation Leg Levelers (ISO-LL)
- LOWELL Remote Power Control 20A (RPC-20-HW)
- LOWELL Cable Panel 1U panel (CMPS-1S)
- LOWELL End Caps (CLH-EC)
- LOWELL Remote Power Control 20A (RPC-20-CD)
- LOWELL Rack Drawer 4Ux14D (UDE-414)
- KNAPE & VOGT Zinc Shelf Supp Clip (256 ZC)
- Lowell Shelving & Rack Accessories