Shop All Water Testing Meter Accessories
Lovibond
Turbidimeter Calibration Standard
Mfr # T-CAL(R) STANDARD SET A, FOR TB 350 WL
Zoro # G506378006
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Standard
- Range 5 to 4,000 NTU
- Type Set Turbidity Standards
- Features Multipath 90 Degrees BLAC with Innovative Straylight Elimination, US EPA Compliant
Product Information
- Brand Lovibond
- MFR # T-CAL(R) STANDARD SET A, FOR TB 350 WL
- Zoro # G506378006
- Country of Origin Germany
- Category Water Testing Meter Accessories
Details
Item | Turbidimeter Calibration Standard |
Sub-Category | Standard |
Range | 5 to 4,000 NTU |
Type | Set Turbidity Standards |
Features | Multipath 90 Degrees BLAC with Innovative Straylight Elimination, US EPA Compliant |
Description
Turbidimeter Calibration Standard, Set Turbidity Standards, Range 5 to 4,000 NTU, Features Multipath 90 Degrees BLAC with Innovative Straylight Elimination, US EPA Compliant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKE-JECT Disp Syringe, Luer Slip, 10 mL, PK100 (5100.000V0)
- LAB SAFETY SUPPLY Carboy, Stopcock, 13.20 gal., PP (49H035)
- LAB SAFETY SUPPLY Syringe Filter, Nylon, 0.45um, 13mm, PK75 (11L860)
- LABCHEM CHEMICAL NAOH 20 PERCENT W/V 4L (LC240904)
- LOVIBOND Turbidimeter Calibration Standard (T-CAL(R) STANDARD SET B, FOR TB 350 IR)
- LOVIBOND Lint-Free Cleaning Cloth (CLEANING CLOTH)
- LOVIBOND Serial Connection to Computer, MC500 (214030)
- LOVIBOND Sample Glass Cells, PK12 (197620)
- LOVIBOND Sample Cell, PK12 (SAMPLE CELLS, WITH BLACK LIDS)
- LOVIBOND Water Testing Solution, 125 mL, 125PK (T-CAL TURBIDITY STANDARD, 10 NTU)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- Lovibond Water Quality Testing