Shop All Reagents and Refills
Lovibond
Sulfuric Acid 5.25N
Mfr # R-5010-2
Zoro # G4703797
original price:
$22.50
9% off
new price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Concentration 5.25N
- Chemical Container Material Plastic
- Chemical Grade Reagent
- Chemical Container Size 100 mL
Product Information
- Brand Lovibond
- MFR # R-5010-2
- Zoro # G4703797
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Sulfuric Acid 5.25N |
Chemical Container Type | Bottle |
Concentration | 5.25N |
Chemical Container Material | Plastic |
Chemical Grade | Reagent |
Description
Sulfuric Acid 5.25N, Concentration 5.25N, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- HARDIN K Type Thermo-Couple for Melting Furnace (HD-334TC)
- CYTIVA WHATMAN Qualitative Filter Paper, 11.0cm, PK100 (1004-110)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- LOVIBOND Dissolved Oxygen Reagent, 30 Ampoules (380450)
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml 1000 ct (530093)
- LOVIBOND Molybdenum HR 3 PP, 10 ml 100 ct (530770)
- LOVIBOND SOIL REACTION POWDER 30G (697-26-30GM)
- LOVIBOND T-CAL Turbidity Standard, 10 NTU 500 mL (48011250)
- LOVIBOND PD250 Reagent Refill, Free Chlorine (530141)
- RPI Agarose Gel Loading Dye, 25 ML (A21500-25.0)
- Lovibond Reagents and Refills