Shop All Water Testing Meters
Lovibond
SC450 Colorimeter, Chlorine Dioxide
Mfr # 276030
Zoro # G4812193
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chlorine Dioxide
- Manufacturers Warranty Length 2 yr
- Range 0.02 - 11 mg/L (Tablet Reagents)
- Accuracy +/-1 nm, 3% Full Scale
- Resolution 0.01 A
Product Information
- Brand Lovibond
- MFR # 276030
- Zoro # G4812193
- Country of Origin Germany
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Colorimeter |
Type | Chlorine Dioxide |
Range | 0.02 - 11 mg/L (Tablet Reagents) |
Accuracy | +/-1 nm, 3% Full Scale |
Resolution | 0.01 A |
Display | LCD |
Power Source | (4) AAA Batteries |
Includes | Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells |
Description
Colorimeter, Chlorine Dioxide, 0.02 - 11 mg/L (Tablet Reagents) Range, Accuracy +/-1 nm, 3 Percent Full Scale, Resolution 0.01 A, Includes Batteries, Carrying Case, Colorimeter, Instruction Manual, MD 100 Series, Reagents, Sample Cells
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Mini Desiccator Cabinet, Clear, 10 In L (F42075-1000)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- LABCONCO Freestanding Glassware Washer w/Window (402101000)
- LOVIBOND SC450 Colorimeter, Fluoride (276090)
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- LOVIBOND COD Test Tube, 0-150mg/L (2420720)
- LOVIBOND Orbeco SC450 Colorimeter, Iron (276055)
- LOVIBOND Orbeco SC450 Colorimeter (276025)
- LOVIBOND Colorimeter, Total Hardness (276190)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nsertn (S656CD)
- Lovibond Water Quality Testing