Shop All Reagents and Refills
Lovibond
Safest Tablet, Chlorine, 100PK
Mfr # DPD NO.3 HR EVO TABLETS
Zoro # G907978188
product price: $19.69
/pk 100, $0.20/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagents
- Type Chlorine
- Range 0.1 to 10.0mg/L
- Includes Reagent
- For Use With Colorimeter/Spectrophotometers
Product Information
- Brand Lovibond
- MFR # DPD NO.3 HR EVO TABLETS
- Zoro # G907978188
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Safest Tablet |
Sub-Category | Reagents |
Type | Chlorine |
Range | 0.1 to 10.0mg/L |
Includes | Reagent |
For Use With | Colorimeter/Spectrophotometers |
Description
Safest Tablet, Chlorine, Range 0.1 to 10.0mg/L, For Use With Colorimeter/Spectrophotometers, Includes Reagent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- DYNALON Graduated Cylinder, 500mL, Polypropylene (537835-0500)
- UNITED SCIENTIFIC Glass Tubing, Flint, 24" x 7mm, 1 lb (GFT007)
- BASCO No Tilt Funnel - Screw In (WF007)
- LOVIBOND SOIL REACTION POWDER 30G (697-26-30GM)
- LOVIBOND Phenolphthalein Indicator (R-5005-2)
- LOVIBOND Silica HR Acid Reagent PP, 10 ml 100 ct (531700)
- LOVIBOND Phosphate 3 Reagent PP, 10 ml, PK100 (531550)
- LOVIBOND T-CAL(R) Turbidity Standard, 1000 mL (48012099)
- LOVIBOND Potassium Iodide PP 100 ct (532180)
- RPI D-(+)-Trehalose Dihydrate, 5 G (T82000-5.0)
- Lovibond Water Quality Testing