Shop All Reagents and Refills
Lovibond
Nitrate Tube Test Reagent Set, 1-30 ppm
Mfr # 535580
Zoro # G4660451
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Reagent Set
- Type Reagents and Refills
- Range 1-30 ppm
- Includes (50 ct. PP) Nitra X Chromotropic Reagent B, (50) Reagent A, 100mL Deionized Water, Nitra X Reagent Tube
- For Use With Colorimeter, Photometers
Product Information
- Brand Lovibond
- MFR # 535580
- Zoro # G4660451
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Nitrate Tube Test Reagent Set |
Sub-Category | Reagent Set |
Type | Reagents and Refills |
Range | 1-30 ppm |
Includes | (50 ct. PP) Nitra X Chromotropic Reagent B, (50) Reagent A, 100mL Deionized Water, Nitra X Reagent Tube |
For Use With | Colorimeter, Photometers |
Description
Nitrate Tube Test Reagent Set, Reagents and Refills, Range 1-30 ppm, For Use With Colorimeter, Photometers, Includes (50 ct. PP) Nitra X Chromotropic Reagent B, (50) Reagent A, 100mL Deionized Water, Nitra X Reagent Tube
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- POLYSCIENCE Polycool MIX -25, 0.5 gal., PK5 (004-3000060)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK100 (B01245)
- BENCHMARK SCIENTIFIC Starter Kit, For IPD9600/IPD9600-E, PK50 (D1032-SK)
- LOVIBOND Copper Reagent PP, 10 ml 1000 ct (530303)
- LOVIBOND T-CAL Turbidity Standard, 10 NTU 125 mL (48011212)
- LOVIBOND Hardness Buffer (R-5004-2)
- LOVIBOND Copper # 1 Tablets (513551BT)
- LOVIBOND BOD Meter Nitrification Inhibitor, 50mL (2418642)
- LOVIBOND Tablets HR, Reagents (511500BT)
- RPI Sodium Citrate, Trisodium Salt, ACS, 1 KG (S23045-1000.0)
- Lovibond Reagents and Refills