Shop All Reagents and Refills
Lovibond
Free Chlorine Reagent Set CL17 Analyzer
Mfr # 530210
Zoro # G4694006
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chlorine testing
- Type Reagents and Refills
- Includes DPD Indicator Powder, Free Chlorine Indicator Solution and Free Chlorine Buffer Solution
- For Use With Colorimeter, Photometers
Product Information
- Brand Lovibond
- MFR # 530210
- Zoro # G4694006
- Country of Origin United States
- Category Reagents and Refills
Details
Item | Free Chlorine Reagent Set CL17 Analyzer |
Sub-Category | Chlorine testing |
Type | Reagents and Refills |
Includes | DPD Indicator Powder, Free Chlorine Indicator Solution and Free Chlorine Buffer Solution |
For Use With | Colorimeter, Photometers |
Description
Free Chlorine Reagent Set CL17 Analyzer, Reagents and Refills, For Use With Colorimeter, Photometers, Includes DPD Indicator Powder, Free Chlorine Indicator Solution and Free Chlorine Buffer Solution
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #50, S/S, 8 In, Full Ht (50SS8F)
- PULSAFEEDER Water Meters, Plastic, Totalizing Only (MTR100-P)
- LABCHEM CHEMICAL HCL 3.0N 1L (LC153302)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- LOVIBOND Phosphate HR Tablets (511980BT)
- LOVIBOND Molybdenum HR 1 PP, 10 ml 100 ct (530750)
- LOVIBOND Copper Reagent PP, 10 ml (530300)
- LOVIBOND Nitrite LR Tablets (512310BT)
- LOVIBOND Free Chlorine Indicator Solution, 473 mL (530222)
- LOVIBOND T-CAL Turbidity Standard, 10 NTU 125 mL (48011212)
- ZYMO RESEARCH ZymoPURE II Plasmid Midiprep, 25 Preps (ZD4200)
- Lovibond Water Quality Testing