Shop All Water Testing Meter Accessories
Lovibond
DT Cartridge, NaOH, 8.00 N
Mfr # DT012-06
Zoro # G8271977
original price:
$40.09
24% off
new price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Digital Titrator Cartridge
- For Use With Digital Titrator
- Includes Reagent
- Type Reagents and Refills
Product Information
- Brand Lovibond
- MFR # DT012-06
- Zoro # G8271977
- Country of Origin United States
- Category Water Testing Meter Accessories
Details
Item | DT Cartridge, NaOH, 8.00 N |
Sub-Category | Digital Titrator Cartridge |
For Use With | Digital Titrator |
Includes | Reagent |
Type | Reagents and Refills |
Description
DT Cartridge, NaOH, 8.00 N, Reagents and Refills, For Use With Digital Titrator, Includes Reagent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Racked Micro Tips, Sterile, 1000ul, PK 960 (P10113)
- SENSOREX SensoLab Benchtop pH/ORP Meter (PM1000)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-1Ma (MMA004)
- LOVIBOND Measurement Chamber Lid, PK4 (19820-095)
- LOVIBOND Serial Connection to Computer, MC500 (214030)
- LOVIBOND Sample Glass Cells, PK12 (197620)
- LOVIBOND Turbidimeter Calibration Standard (T-CAL(R) STANDARD SET B, FOR TB 350 IR)
- LOVIBOND DT Cartridge, EDTA, 0.800 M (DT020-04)
- LOVIBOND Water Testing Solution, 125 mL, 125PK (T-CAL TURBIDITY STANDARD, 10 NTU)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- Lovibond Water Testing Meter Accessories