Shop All Water Testing Meter Accessories
Lovibond
DT Cartridge, MgCl2, 0.0800 M
Mfr # DT019-01
Zoro # G8213624
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Digital Titrator Cartridge
- For Use With Digital Titrator
- Includes Reagent
- Type Reagents and Refills
Product Information
- Brand Lovibond
- MFR # DT019-01
- Zoro # G8213624
- Country of Origin United States
- Category Water Testing Meter Accessories
Details
Item | DT Cartridge, MgCl2, 0.0800 M |
Sub-Category | Digital Titrator Cartridge |
For Use With | Digital Titrator |
Includes | Reagent |
Type | Reagents and Refills |
Description
DT Cartridge, MgCl2, 0.0800 M, Reagents and Refills, For Use With Digital Titrator, Includes Reagent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- AQUAPHOENIX SCIENTIFIC Quat Test Kit, Titrator Version (TK9020-Z)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- MEMMERT Oven, Perforated Shelf, 500 Model Size (B00325)
- LOVIBOND Lint-Free Cleaning Cloth (CLEANING CLOTH)
- LOVIBOND Water Testing Solution, 125 mL, 125PK (T-CAL TURBIDITY STANDARD, 10 NTU)
- LOVIBOND Sample Cell, PK12 (SAMPLE CELLS, WITH BLACK LIDS)
- LOVIBOND Turbidimeter Calibration Standard (T-CAL(R) STANDARD SET B, FOR TB 350 IR)
- LOVIBOND Measurement Chamber Lid, PK4 (19820-095)
- LOVIBOND Serial Connection to Computer, MC500 (214030)
- YSI Probe w/ 10 Meter Cable (200-10)
- Lovibond Water Testing Meter Accessories