Shop All Reagents and Refills
Lovibond
Copper Reagent PP, 10 ml
Mfr # 530300
Zoro # G4686263
original price:
$83.60
8% off
new price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Copper Colorimeter 3VXR1. Reagent can also be used with Hach Instruments
- Range 0.05-5
- Includes (100) Powder Packs
- Number of Tests 100
Product Information
- Brand Lovibond
- MFR # 530300
- Zoro # G4686263
- Country of Origin Germany
- Category Reagents and Refills
Details
Item | Water Quality Replacement Reagent |
Type | For Copper Colorimeter 3VXR1. Reagent can also be used with Hach Instruments |
Range | 0.05-5 |
Includes | (100) Powder Packs |
Number of Tests | 100 |
Description
Water Quality Replacement Reagent, For Copper Colorimeter 3VXR1. Reagent can also be used with Hach Instruments, Range 0.05-5, Includes (100) Powder Packs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986560)
- ASSOCIATED BAG Autoclave Bags, 25"x35", 1.75 mil, 200/pk, 200PK (248257)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 125 ml, Amber, HDPE, 12PK (33463)
- SCIENTIFIC LABWARES Oblong Instruments/Drying Trays (785-124)
- LOVIBOND Total Nitrogen HR Reagent Set (535560)
- LOVIBOND Tablets HR, Reagents (511500BT)
- LOVIBOND ALKA-M Tablets (513210BT)
- LOVIBOND Molybdenum HR 3 PP, 10 ml 100 ct (530770)
- LOVIBOND Aluminum No. 2 Tablets (515470BT)
- LOVIBOND Copper # 1 Tablets (513550BT)
- LAMOTTE Reagent Refill, Iron, Range 0.5 to 10 PPM (R-4447)
- Lovibond Reagents and Refills