Shop All Water Quality Testing Kits
Lovibond
Copper (F & T) LR Test Kit, 0 - 1 mg/L
Mfr # 147440
Zoro # G4702826
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Copper
- Range 0 to 1 mg/L
- Number of Tests 100
- Replacement Reagents RS3550
Product Information
- Brand Lovibond
- MFR # 147440
- Zoro # G4702826
- Country of Origin Germany
- Category Water Quality Testing Kits
Details
Item | Water Quality Test Kit |
Type | Copper |
Range | 0 to 1 mg/L |
Number of Tests | 100 |
Replacement Reagents | RS3550 |
Description
Water Quality Test Kit, Copper, Range 0 to 1 mg/L, Number of Tests 100, Replacement Reagents RS3550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness Titrant High, 60 mL (ED2070-B)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- POLYSCIENCE Polyclear MIX 30 PLUS, 0.5 gal., PK5 (004-3000063)
- SIBATA Filter System, 300mL, Fritted Glass (6168-0001)
- LOVIBOND Water Quality Test Kit, Chlorine (147052)
- LOVIBOND Legionella Field Test Kit (L56B006001)
- LOVIBOND Phosphate AC Test Kit (147250)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- LOVIBOND Silica LR Test Kit (147350)
- LOVIBOND Iron Low Range AC Test Kit (147220)
- AQUAPHOENIX SCIENTIFIC Trace Hardness TestKit, 0.5ppm, CaCO3/25mL (TK3057-Z)
- Lovibond Water Quality Testing Kits