17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick
Mfr # LO416939
Zoro # G104016225
Product Information
- Brand Lovelyhome
- MFR # LO416939
- Zoro # G104016225
- UPC # 747216088698
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
This red/brown brick pattern can transform walls and surface into a uniform brick and mortar surface.Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Pattern: Red & Brown Brick
- Size: 17" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (56EC48)
- DYMO Address Label, Self-Adhesive, White, PK2 (30251)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- DR SHRINK Dr. Shrink DS-075 Buckles, 3/4" - 100 Pack (DS-075)
- EDUCATIONAL INSIGHTS GeoSafari® Jr. Talking Globe (8888)
- BARKER CREEK Garden Oasis Double-Sided Trim Set, 3 designs, 38/set (4027)
- TREND ENTERPRISES Black 4" Casual Uppercase Ready Letters®, PK6 (T465)
- TARIFOLD Antimicrobial Wall Display Unit 10 White Pockets (WA221)
- MCDONALD PUBLISHING Basic Geometry Colossal Concept Poster (TCRV1645)
- TEACHER CREATED RESOURCES Chalkboard Brights Labels Magnetic Accents, PK60 (TCR77299)
- LORELL Tackboard, for 66"Hutch, 64-12"x3/4"x16-1/2", Black (LLR69915)
- Lovelyhome Bulletin Board & Classroom Decorations