Shop All Universal Joints
Lovejoy
U Joint, 7/8 In
Mfr # D-11B
Zoro # G1405144
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored D
- Outside Dia. 1 3/4 in
- Standard Bore 7/8 in
- Max. Bore 1 1/4 in
- Bore Bored Units Must Be Rebored To Maximum Diameter Shown
Product Information
- Brand Lovejoy
- MFR # D-11B
- Zoro # G1405144
- UPC # 685144166982
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 3/4 in |
Overall Length | 5 in |
Coupling Size | D-11B |
Length through Bore | 1 3/8 in |
Bore Diameter | 7/8 in |
Joint Diameter | 1 3/4 in |
Outside Diameter | 1 3/4 in |
Yoke Length | 2 1/2 in |
Maximum Bore Diameter | 1 1/4 in |
Description
Universal Joint, Coupling Size D-11B, Overall Length 5 in, Maximum Bore Diameter 1 1/4 in, Maximum Operating Angle 25 Degrees , Yoke Length 2 1/2 in, Boot Material Not Applicable, Bore Diameter 7/8 in, Number of Joints Single, Joint Diameter 1 3/4 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/8 in, Break Torque 10,680 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Pressure Switch, 145-175 psi (1312100570)
- DAYTON High Speed Sub Assembly (P146-020-0250)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A10HB, Return Line, 10 micron, Outside-In (MF0062295)
- LOVEJOY U Joint, 3/8 In (D-4B)
- LOVEJOY Solid U Joint (D-7)
- LOVEJOY Solid U Joint, Max. Bore: 3/4 in (D-6)
- LOVEJOY Universal Joint, Bored D, 1/2 In Bore, Setscrew: 10-24 (D-6Bkw/ss)
- LOVEJOY U Joint, 3/4 In (D-10B)
- LOVEJOY U Joint, 1/2 In (D-6B)
- RULAND Single U-Joint, 1/2" x 1/2" Bores, 1.995" OD, Steel (USSK32-8-8-F)
- Lovejoy Couplings, Collars, & Adapters