Shop All Chain Tensioners & Tools
This Product is Discontinued
Lovejoy
Tensioner, Chain/Belt (Discontinued)
Mfr # RT38
Zoro # G1226346
Free Shipping & Returns
This Product is Discontinued
Key Features
- ANSI Chain Size 80
- Flat Belt Width (In.) 4 in, 5 in
- Function Eliminates Slap and Vibration while Minimizing Drive, Bearing and Shaft Wear, Keep Chain and Belts Taut Preventing Uneven Drive Surges and Power Losses
- Normal 20 Deg. Force (Lb.) 164.1
- 30 Degree Dim. S (In.) 3.43 in
Product Information
- Brand Lovejoy
- MFR # RT38
- Zoro # G1226346
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 80 |
Flat Belt Width (In.) | 4 in, 5 in |
Dimension K (In.) | 2.36 in |
Dimension N (In.) | 2.6 in |
Dimension G (In.) | 0.39 in |
Dimension D (In.) | 3.74 in |
Dimension J2 (In.) | 5.51 in |
Dimension T (In.) | 0.81 in |
Dimension L (In.) | 8.07 in |
Dimension E (In.) | 5.51 in |
Dimension J1(In.) | 6.89 |
Arm Width | 2.36 in |
Idler Bolt Thread Size | 3/4"-10 |
Arm Length to End | 8.07 in |
Arm Length to Normal Position Hole | 6.89 in |
Mounting Bolt Thread Size | M16x40 |
Arm Length to Hard Position Hole | 5.51 in |
For Belt Width | 3 47/64 in |
Idler Bolt Length | 5 in |
Description
Elastomeric Tensioner, Application For Chain and Belt Tensioning, For Slacking or Sagging, Arm Length to End 8.07 in, Arm Length to Hard Position Hole 5.51 in, Arm Length to Normal Position Hole 6.89 in, Arm Material Cast Iron, Arm Rotation 30 Degrees , Arm Width 2.36 in, Features Runright Tensioner can be continuously adjusted, Finish Painted, For Belt Width 3 47/64 in, For Chain Number 80, Housing Material Cast Iron, Idler Bolt Length 5 in, Idler Bolt Thread Size 3/4 In.-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.