Shop All Chain Tensioners & Tools
This Product is Discontinued
Lovejoy
Tensioner, Chain/Belt (Discontinued)
Mfr # RT18
Zoro # G1173891
Free Shipping & Returns
This Product is Discontinued
Key Features
- ANSI Chain Size 35, 40, 41
- Flat Belt Width (In.) 1 in, 2 in
- V-Belt Size Range 4L, 5L, B, C
- Function Eliminates Slap and Vibration while Minimizing Drive, Bearing and Shaft Wear, Keep Chain and Belts Taut Preventing Uneven Drive Surges and Power Losses
- Dimension L (In.) 4.53 in
Product Information
- Brand Lovejoy
- MFR # RT18
- Zoro # G1173891
- UPC # 685144174536
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 35, 40, 41 |
Flat Belt Width (In.) | 1 in, 2 in |
V-Belt Size Range | 4L, 5L, B, C |
Dimension L (In.) | 4.53 in |
Dimension N (In.) | 1.38 in |
Dimension D (In.) | 2.28 in |
Dimension E (In.) | 3.11 in |
Dimension K (In.) | 1.18 in |
Dimension J2 (In.) | 3.15 in |
Dimension T (In.) | 0.53 in |
Dimension G (In.) | 0.28 in |
Dimension J1(In.) | 3.94 |
Mounting Bolt Thread Size | M10x30 |
For Belt Width | 2 9/32 in |
Idler Bolt Length | 2 1/2 in |
Arm Length to Normal Position Hole | 3.94 in |
Idler Bolt Thread Size | 1/2"-13 |
For V-Belt Size | 4L, 5L, B, C |
Arm Length to Hard Position Hole | 3.15 in |
Arm Length to End | 4.53 in |
Arm Width | 1.18 in |
Description
Elastomeric Tensioner, Application For Chain and Belt Tensioning, For Slacking or Sagging, Arm Length to End 4.53 in, Arm Length to Hard Position Hole 3.15 in, Arm Length to Normal Position Hole 3.94 in, Arm Material Cast Iron, Arm Rotation 30 Degrees , Arm Width 1.18 in, Features Runright Tensioner can be continuously adjusted, Finish Painted, For Belt Width 2 9/32 in, For Chain Number 35, 40, 41, For V-Belt Size 4L, 5L, B, C, Housing Material Cast Iron, Idler Bolt Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.