Shop All Universal Joints
Lovejoy
Solid U Joint
Mfr # D-8
Zoro # G1372332
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid D
- Outside Dia. 1 1/4 in
- Standard Bore Solid
- Max. Bore 1 in
- Bore No Bore Provided, Must Be Machined To User Requirements
Product Information
- Brand Lovejoy
- MFR # D-8
- Zoro # G1372332
- UPC # 685144158666
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 1 1/4 in |
Overall Length | 3 3/4 in |
Joint Diameter | 1 1/4 in |
Yoke Length | 1 7/8 in |
Outside Diameter | 1 1/4 in |
Maximum Bore Diameter | 1 in |
Coupling Size | D-8 |
Description
Universal Joint, Coupling Size D-8, Overall Length 3 3/4 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 25 Degrees , Yoke Length 1 7/8 in, Boot Material Not Applicable, Bore Diameter Not Applicable, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Speed 1,750 RPM, U-Joint Material Carbon Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore Not Applicable, Break Torque 5,220 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- FASCO Unit Bearing Motor, 1/100 HP, 0.27, CW, 230V (UB599)
- BESTORQ 8M Timing Belts, 4000-8M-12 (4000-8M-12)
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- LOVEJOY U Joint, 3/8 In (D-4B)
- LOVEJOY Universal Joint, NB, 3/4 In Bore (NB-10B)
- LOVEJOY Solid U Joint (D-7)
- LOVEJOY Universal Joint, NB, 1 In Bore (NB-12B)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- LOVEJOY U Joint, 5/8 In (D-8B)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- Lovejoy Couplings, Collars, & Adapters